Shop All Pipe Test Plugs
American Imaginations
4 in. Black Round Rubber-Stainless Steel Test Plug
Mfr # AI-38016
Zoro # G510507447
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber-Stainless Steel
- Length 0.5 in
- Color Black
- Width 4 in
- Color/Finish Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38016
- Zoro # G510507447
- UPC # 627622380169
- Country of Origin Canada
- Category Pipe Test Plugs
Dimensions
Length | 0.5 in |
Width | 4 in |
Details
Material | Rubber-Stainless Steel |
Color | Black |
Color/Finish | Rubber |
Includes | Test Plug |
Description
THIS PRODUCT INCLUDES: 1x test plug in black color. A 4 INCH TEST PLUG MADE OF METAL AND RUBBER IS A DURABLE AND VERSATILE TOOL USED IN PLUMBING AND INDUSTRIAL APPLICATIONS. THE METAL COMPONENT PROVIDES STRENGTH AND STABILITY, WHILE THE RUBBER COMPONENT OFFERS A TIGHT AND SECURE SEAL WHEN INSERTED INTO A 4-INCH DIAMETER OPENING. THIS COMBINATION OF MATERIALS ENSURES THAT IT CAN WITHSTAND PRESSURE TESTING, BLOCK OFF PIPES EFFECTIVELY, AND PREVENT LEAKS. THE METAL-RUBBER CONSTRUCTION MAKES IT SUITABLE FOR VARIOUS ENVIRONMENTS, INCLUDING BOTH WATER AND GAS SYSTEMS. ITS EASE OF USE AND RELIABLE SEALING CAPABILITIES MAKE IT A VALUABLE ACCESSORY FOR MAINTENANCE, REPAIRS, AND TESTING IN PLUMBING AND INDUSTRIAL SETTINGS. This test plug features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This test plug is made with rubber-stainless steel. The primary color of this product is black and it comes with black hardware. 4-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Reducing Coupling, Grooved, 4 x 2 1/2 in (0390009439)
- ZURN Cast Iron, Black Finish, Lock Down Lugs (RD2191)
- POWERS 1/2" Valve Repair Kit 12"L, 420 Series (420 451)
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Handle Style: Cross (0331-1/2)
- CHERNE Test Ball Plug, Pneumatic, 1-1/4 to 1-1/2 (270016)
- DIXON CM-Series BR MNPTF, 3/8", Plug 3/8" (CM3M3-B)
- CHERNE Locking Plug, Mechanical, 4 In (271683)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 5/8In (52097)
- LASALLE BRISTOL 0.5 in. Plastic Pipe Plug (L64-70TP4008)
- CHERNE Plug, 6-10" Big Mouth, w/4"Byp (374068)
- SHAW PLUGS Expansion Plug, Thumb Nut, 1/4 In (68000)
- American Imaginations Pipe Test Plugs