Shop All LED Light Bulbs
American Imaginations
4 in. Black Round LED Recessed 8W
Mfr # AI-37018
Zoro # G910513796
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Length 0.5 in
- Includes LED Recessed
- Width 4 in
- Light Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37018
- Zoro # G910513796
- UPC # 627622370184
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Length | 0.5 in |
Width | 4 in |
Details
Bulb Shape | Round |
Includes | LED Recessed |
Light Color | Black |
Bulb Finish | Matte |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Weight | 0.5 lbs |
Material | Glass-Stainless Steel |
Install Type | Ceiling Mount |
Description
THIS PRODUCT INCLUDES: 1x led recessed in black color. THE SLIM 4 LED DIRECTIONAL RECESSED WITH SELECTABLE COLOUR TEMPERATURE ALLOWS PRECISE LIGHTING ADJUSTMENTS WITH ITS ROTATABLE DESIGN, OFFERING UP TO 90 OF ANGLING FOR TARGETED ILLUMINATION. YOU CAN CHOOSE FROM 3 POPULAR COLOUR TEMPERATURES 3000K, 4000K, OR 5000K. FEATURING AN INTEGRATED 8W LED PRODUCING 750 LUMENS, IT MAINTAINS AN AIRTIGHT SEAL FOR DIRECT INSULATION CONTACT AND IS SUITABLE FOR WET LOCATIONS. ADDITIONALLY, ITS DIMMABLE FUNCTIONALITY ADDS TO ITS VERSATILITY. This led recessed features a round shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This led recessed is made with glass-stainless steel. Energy Star certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is black and it comes with black hardware. 4-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Socket Outdoor Vnyl 660W (00055-000)
- GE LAMPS GE LIGHTING 175W, BD17 Metal Halide HID Light Bulb (MVR175/U/MED)
- ILC Replacement for Osram Sylvania Qt1x32/277is (QT1X32/277IS OSRAM SYLVANIA)
- ILC Replacement for Regent Bp8635q replacement light bulb lamp, 2PK (BP8635Q REGENT)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- FEIT ELECTRIC LED A19 E26 BLK LGT 60W (A19/BLB/LED)
- ILC Replacement for Bulbrite 776669 replacement light bulb lamp (776669 BULBRITE)
- American Imaginations LED Light Bulbs