Shop All Drain Components
American Imaginations
4 in. Black ABS Drop In Floor Drain
Mfr # AI-38053
Zoro # G210835895
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains ABS
- Color - Drains Black
- Length (In.) 0.5 in
- Shape - Drains Round
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38053
- Zoro # G210835895
- UPC # 627622380534
- Country of Origin Canada
- Category Drain Components
Dimensions
Length (In.) | 0.5 in |
Width | 4 in |
Details
Material of Construction - Drains | ABS |
Color - Drains | Black |
Shape - Drains | Round |
For Use With | Residential/Non-Residential |
Includes | Floor Drain |
Description
THIS PRODUCT INCLUDES: 1x floor drain in black color. THIS 4-INCH FLOOR DRAIN IS MANUFACTURED FROM ABS MATERIAL, WHICH IS KNOWN FOR ITS DURABILITY AND RESISTANCE TO CORROSION, ENSURING A LONG SERVICE LIFE. ITS SNAP-IN DESIGN MAKES INSTALLATION QUICK AND HASSLE-FREE, SAVING TIME AND EFFORT DURING SETUP. THE ONE-PIECE ABS CONSTRUCTION ADDS TO ITS STRUCTURAL INTEGRITY, MAKING IT A STURDY CHOICE FOR VARIOUS DRAINAGE NEEDS. WITH A 4-INCH SIZE, ITS SUITABLE FOR HANDLING SUBSTANTIAL WATER FLOWS, MAKING IT IDEAL FOR COMMERCIAL AND INDUSTRIAL APPLICATIONS. THIS FLOOR DRAIN OFFERS A RELIABLE SOLUTION FOR EFFICIENT WATER DRAINAGE IN DIVERSE SETTINGS, ENSURING A SMOOTH FLOW OF LIQUIDS. This floor drain features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This floor drain is made with abs. The primary color of this product is black and it comes with black hardware. 4-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Widespread Bathroom Sink Faucet W/ Low Cross Handles & Low Spout (14410-3-BL)
- JOHN GUEST Push-to-Connect Union Elbow, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI-0316-S)
- DWYER INSTRUMENTS Springless Diaphragm Valves, 1 Vlv Cpl (RDCS25C)
- KOHLER 8 in Mount, 3 Hole Farmington Self-Rimming Lavatory With (2905-8-0)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- AMERICAN IMAGINATIONS 3 in. Black ABS Drop In Floor Drain (AI-38042)
- AMERICAN IMAGINATIONS 11 in. Unique Chrome Beaded Chain (AI-38331)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35461)
- JONES STEPHENS Cleanout Cover, 5" dia., SS, 24 ga. (C90500)
- PLUMB PAK SLIP TEE JOINT 1.5""BRASS (PP136)
- ALLPOINTS Funnel, Drain , 7"Dia X 6"H, Al (1021116)
- American Imaginations Drain Components