Shop All Drain Components
American Imaginations
4 in. Black ABS Drop In Floor Drain
Mfr # AI-38044
Zoro # G910836055
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains ABS
- Color - Drains Black
- Length (In.) 0.5 in
- For Use With Residential/Non-Residential
- Includes Floor Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38044
- Zoro # G910836055
- UPC # 627622380442
- Country of Origin Canada
- Category Drain Components
Dimensions
Length (In.) | 0.5 in |
Width | 4 in |
Details
Material of Construction - Drains | ABS |
Color - Drains | Black |
For Use With | Residential/Non-Residential |
Includes | Floor Drain |
Shape - Drains | Round |
Description
THIS PRODUCT INCLUDES: 1x floor drain in black color. THIS 4-INCH FLOOR DRAIN IS MANUFACTURED FROM ABS MATERIAL AND FEATURES A CONVENIENT SNAP-IN DESIGN FOR EASY INSTALLATION. IT COMES WITH A STAINLESS STEEL STRAINER THAT ENHANCES ITS DURABILITY AND PREVENTS CLOGS BY TRAPPING DEBRIS EFFECTIVELY. THE 4-INCH SIZE MAKES IT SUITABLE FOR ACCOMMODATING LARGER WATER FLOWS, MAKING IT A RELIABLE CHOICE FOR VARIOUS PLUMBING APPLICATIONS. ITS SNAP-IN INSTALLATION SIMPLIFIES THE SETUP PROCESS, SAVING BOTH TIME AND EFFORT DURING INSTALLATION. THIS FLOOR DRAIN IS WELL-SUITED FOR COMMERCIAL AND INDUSTRIAL SETTINGS WHERE ROBUST DRAINAGE SOLUTIONS ARE REQUIRED. This floor drain features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This floor drain is made with abs. The primary color of this product is black and it comes with black hardware. 4-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 1"x1/4", 150,316, Thrd Heavy (4381034910)
- ZURN PEX Crimp Ring Gauge, 3/8 to 1In (QGNQC)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (1WMP2)
- APOLLO BY TMG 3/4 in. Polypropylene Blue Twister Insert x FPT (ABTFA34)
- AMERICAN IMAGINATIONS 2.0 in. x 2.0 in. Abs P-Trap (AI-35467)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35469)
- AMERICAN IMAGINATIONS 3 in. Black ABS Drop In Floor Drain (AI-38042)
- AMERICAN IMAGINATIONS 11 in. Unique Chrome Beaded Chain (AI-38331)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35461)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1515)
- American Imaginations Drain Components