Shop All Kitchen Faucets
American Imaginations
3H8-in. Brass Faucet In Chrome Color
Mfr # AI-34912
Zoro # G304843997
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Mounting Type Wall Mount
- Width 8
- Spout Height 3.25
- Spout Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34912
- Zoro # G304843997
- UPC # 627622349128
- Country of Origin Canada
- Category Kitchen Faucets
Dimensions
Width | 8 |
Spout Height | 3.25 |
Spout Length | 12 |
Length (In.) | 12 |
Height | 5.75 |
Overall Width | 8 |
Overall Length | 12 |
Overall Height | 5.75 |
Details
Finish | Chrome |
Mounting Type | Wall Mount |
Includes | Faucet |
Features | THIS PRODUCT INCLUDE(S): 1x kitchen sink faucet in chrome color (34912). WALL MOUNT TWO HANDLE KITCHEN FAUCET WITH SOAP DISH. 8 CC - CHROME FINISH. SOLID BRASS WATERWAYS AND BODY. 0.75 INCH FIP SWIVEL CONNECTIONS. BRASS COMPRESSION CARTRIDGE. METAL HOT AND COLD. INDICATED LEVER HANDLES. ASME A112.18.1. CSA B125.1. NSF-372 LEAD FREE. This kitchen sink faucet features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This kitchen sink faucet is designed for a 3h8-in. faucet and the faucet drilling location is on the wall mount. This kitchen sink faucet is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). All mounting hardware and hot-cold waterlines are included. Max flow rate 1.8GPM. High-quality ceramic cartridge. Standard USA-Canada plumbing connections. 8-in. Width (left to right). 12-in. Depth (back to front). 5.75-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Color - Drains | Chrome |
Standards | CUPC |
Material | Lead Free Brass |
Description
THIS PRODUCT INCLUDE(S): 1x kitchen sink faucet in chrome color (34912). WALL MOUNT TWO HANDLE KITCHEN FAUCET WITH SOAP DISH. 8 CC - CHROME FINISH. SOLID BRASS WATERWAYS AND BODY. 0.75 INCH FIP SWIVEL CONNECTIONS. BRASS COMPRESSION CARTRIDGE. METAL HOT AND COLD. INDICATED LEVER HANDLES. ASME A112.18.1. CSA B125.1. NSF-372 LEAD FREE. This kitchen sink faucet features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This kitchen sink faucet is designed for a 3h8-in. faucet and the faucet drilling location is on the wall mount. This kitchen sink faucet is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). All mounting hardware and hot-cold waterlines are included. Max flow rate 1.8GPM. High-quality ceramic cartridge. Standard USA-Canada plumbing connections. 8-in. Width (left to right). 12-in. Depth (back to front). 5.75-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Globe Valve, 2", 316, Thrd 200 (4373002110)
- MILWAUKEE VALVE 3/4" Press Brass Ball Valve Inline (BA-480B - 34)
- LEGEND VALVE 3/4" T-422 IPS GLOBE VALVE (103-114)
- ZORO SELECT Half Coupling, 1/4", 150,316, Thrd Heavy (4381035610)
- AMERICAN IMAGINATIONS 4" W, Kitchen Faucet (AI-16745)
- OAKBROOK COLLECTION Fauct Tss Chrome 3Handle (834X-0001)
- ELKAY Elkay Deck Mnt 4In, Cs, Gn 5In Spt, 1Pc Wrist Bld Hndl, 4In Chrome (LK406GN05T4)
- T&S BRASS Faucet, 8"Deck, Gsnk, Leadfree For - Part# B-0321 (B-0321)
- WEST BEND Faucet (P69-104)
- SLOAN Electronic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (3335054)
- BIO BIDET FLOW Motion Sensor Kitchen Faucet in Oil Rubbed Bronze (UP7000ORB)
- American Imaginations Kitchen Faucets