Shop All Kitchen Faucets
American Imaginations
3H8-in. Brass Faucet In Chrome Color
Mfr # AI-34909
Zoro # G204843981
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Mounting Type Above Counter
- Overall Width 10
- Color - Drains Chrome
- Material Lead Free Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34909
- Zoro # G204843981
- UPC # 627622349098
- Country of Origin Canada
- Category Kitchen Faucets
Dimensions
Overall Width | 10 |
Height | 8.65 |
Overall Height | 8.65 |
Spout Height | 7.12 |
Length (In.) | 10.75 |
Spout Length | 10.37 |
Overall Length | 10.75 |
Width | 10 |
Details
Finish | Chrome |
Mounting Type | Above Counter |
Color - Drains | Chrome |
Material | Lead Free Brass |
Features | THIS PRODUCT INCLUDE(S): 1x kitchen sink faucet in chrome color (34909). 3 HOLE - 8 INCH INSTALLATION CHROME FINISH. FLEXIBLE BRAIDED STAINLESS STEEL CONNECTIONS. 35MM CERAMIC DISC CARTRIDGE. MATCHING 2 FUNCTION SPRAY HEAD WITH 59 STAINLESS STEEL HOSE. METAL HANDLE WITH RED AND BLUE INDEX BUTTON. 2.0 GPM @ 60 PSI. ASME A112.18.1. CSA 125.1. AB1953. LEAD FREE. This kitchen sink faucet features a unique shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This kitchen sink faucet is designed for a 3h8-in. faucet and the faucet drilling location is on the deck mount. This kitchen sink faucet is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). All mounting hardware and hot-cold waterlines are included. Max flow rate 1.8GPM. High-quality ceramic cartridge. Standard USA-Canada plumbing connections. 10-in. Width (left to right). 10.75-in. Depth (back to front). 8.65-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Includes | Faucet |
Standards | CUPC |
Description
THIS PRODUCT INCLUDE(S): 1x kitchen sink faucet in chrome color (34909). 3 HOLE - 8 INCH INSTALLATION CHROME FINISH. FLEXIBLE BRAIDED STAINLESS STEEL CONNECTIONS. 35MM CERAMIC DISC CARTRIDGE. MATCHING 2 FUNCTION SPRAY HEAD WITH 59 STAINLESS STEEL HOSE. METAL HANDLE WITH RED AND BLUE INDEX BUTTON. 2.0 GPM @ 60 PSI. ASME A112.18.1. CSA 125.1. AB1953. LEAD FREE. This kitchen sink faucet features a unique shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This kitchen sink faucet is designed for a 3h8-in. faucet and the faucet drilling location is on the deck mount. This kitchen sink faucet is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). All mounting hardware and hot-cold waterlines are included. Max flow rate 1.8GPM. High-quality ceramic cartridge. Standard USA-Canada plumbing connections. 10-in. Width (left to right). 10.75-in. Depth (back to front). 8.65-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Flaring Tool, 45 Degree Single Lap (60278)
- USA INDUSTRIALS Silicone Foam Tube - 1/2" ID x 1" OD x 10 ft. Long (ZUSASSR-T-11)
- WESTWARD Telescopic Tube Cutter, 1/4-1 5/8 In (3CYR4)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77WLF10501A)
- AMERICAN IMAGINATIONS 4" W, Kitchen Faucet (AI-16745)
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Essa 1Hdl, PulDwnKitchenFaucet Touch2O, VBrnz (9113T-RB-DST)
- CECILWARE Faucet Upper Assembly (537048)
- ROHL Acqui Bridge Kitchen Faucet With Side Spray (A1458XMWSTCB-2)
- GROHE Eurosmart Pull-Out Kitchen Faucet (30306001)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Cafe (442032)
- ALFI BRAND Polished Chrome Sensor Gooseneck Pull Down Kitchen Faucet (ABKF3262-PC)
- American Imaginations Kitchen Faucets