Shop All Bathroom Sink Faucets
American Imaginations
3H8" CUPC Approved Lead Free Brass Faucet Set In Chrome Color, Overflow Drain Incl.
Mfr # AI-33704
Zoro # G401024541
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Weight 20
- Width 10.5
- Material Lead Free Brass
- Height 7.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-33704
- Zoro # G401024541
- UPC # 627622337040
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 10.5 |
Height | 7.3 |
Depth | 6 |
Spout Height | 6.3 |
Width Group | 0-in. - 9-in. |
Details
Finish | Brass |
Weight | 20 |
Material | Lead Free Brass |
Color | Chrome |
Includes Drains | Yes |
Install Type | Above Counter |
Shape | Square |
Item | Bathroom Sink Faucet Set |
Spout Reach | 6.7 |
Includes Faucets | Yes |
Hardware Color | Chrome |
Style | Modern |
Overflow | Yes |
Series | Katrina |
Faucet Drilling | 3H8-in. |
Certification | CUPC |
Description
This modern bathroom sink faucet set belongs to the exquisite Katrina design series. It features a square shape. This bathroom sink faucet set is designed to be installed as a above counter bathroom sink faucet set. It is constructed with lead free brass. This bathroom sink faucet set comes with a brass finish in Chrome color. This modern bathroom sink faucet set product is CUPC certified. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Quick Connect Filter, 1.8 gpm, 5 Micron, 3.188" O.D., 9 5/8 in H (AP51711)
- MILWAUKEE TOOL 3/4 in. ProPEX Expander Head with RAPID SEAL for M12 FUEL ProPEX Expander (49-16-2416)
- WATERLESS NO-FLUSH URINAL Measuring Cup, For Use With G1308361 (4002)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- PFISTER Pfister S/A T/S Hdl Country Rp (940-524E)
- DELTA Dual Handle 8" Mount, 3-hole 8" installation Hole Widespread Kitchen Faucet, Chrome (27C2944)
- KINGSTON BRASS KB321LL Bidet Faucet, Polished Chrome (KB321LL)
- ELKAY Elkay Sensor Deck Mount Wash Faucet Chrome (LKB721C)
- American Imaginations Bathroom Sink Faucets