Shop All Bathroom Sink Faucets
American Imaginations
3H8" CUPC Approved Lead Free Brass Faucet Set In Chrome Color, Overflow Drain Incl.
Mfr # AI-33702
Zoro # G101024483
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Weight 20
- Material Lead Free Brass
- Depth 6
- Width 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-33702
- Zoro # G101024483
- UPC # 627622337026
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 6 |
Width | 10.5 |
Height | 4 |
Width Group | 0-in. - 9-in. |
Spout Height | 2.6 |
Details
Finish | Brass |
Weight | 20 |
Material | Lead Free Brass |
Color | Chrome |
Style | Modern |
Certification | CUPC |
Series | Man-E |
Faucet Drilling | 3H8-in. |
Spout Reach | 4.5 |
Item | Bathroom Sink Faucet Set |
Includes Drains | Yes |
Overflow | Yes |
Includes Faucets | Yes |
Shape | Square |
Install Type | Above Counter |
Hardware Color | Chrome |
Description
This modern bathroom sink faucet set belongs to the exquisite Man-E design series. It features a square shape. This bathroom sink faucet set is designed to be installed as a above counter bathroom sink faucet set. It is constructed with lead free brass. This bathroom sink faucet set comes with a brass finish in Chrome color. This modern bathroom sink faucet set product is CUPC certified. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Flush Tube, Vacuum Breaker, 1 1/4 x 9 In (P6001-A-AA-CP)
- PFISTER Bathroom Parts, Stem Kit Ext 2 Valve (910-0070)
- LEGRIS All Metal Push to Connect Fitting (3804 08 00)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Adapter 90-Degree Elbow (APXME34)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- DURA FAUCET RV LAVATORY FAUCET W/CRYSTAL ACRYLIC KNOBS - CHROME POLISHED (DF-PL700A-CP)
- KOHLER Occasion Single Control Tall Lav Fct (27003-4-2MB)
- CHICAGO FAUCET Dual-Handle 8" Mount, Concealed Hot And Cold Water Sink, Chrome plated (911-ISCP)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Champagne Bronze (559HA-CZ-DST)
- American Imaginations Bathroom Sink Faucets