Shop All Bathroom Sink Faucets
American Imaginations
3H8" CUPC Approved Lead Free Brass Faucet Set In Chrome Color, Overflow Drain Incl.
Mfr # AI-33692
Zoro # G701024517
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Weight 10
- Depth 7.5
- Height 10.43
- Material Lead Free Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-33692
- Zoro # G701024517
- UPC # 627622336920
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 7.5 |
Height | 10.43 |
Width | 12 |
Spout Height | 9.445 |
Width Group | 10-in. - 19-in. |
Details
Finish | Brass |
Weight | 10 |
Material | Lead Free Brass |
Color | Chrome |
Faucet Drilling | 3H8-in. |
Spout Reach | 6.693 |
Install Type | Above Counter |
Includes Faucets | Yes |
Shape | Oval |
Item | Bathroom Sink Faucet Set |
Overflow | Yes |
Hardware Color | Chrome |
Certification | CUPC |
Series | Swan |
Includes Drains | Yes |
Style | Modern |
Description
This modern bathroom sink faucet set belongs to the exquisite Swan design series. It features a oval shape. This bathroom sink faucet set is designed to be installed as a above counter bathroom sink faucet set. It is constructed with lead free brass. This bathroom sink faucet set comes with a brass finish in Chrome color. This modern bathroom sink faucet set product is CUPC certified. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 200m, PK20 (155396-75)
- DIXON Cam and Groove Coupler x FNPT, 1", SS (RD100BL)
- ZSI Beta Clamps, Standard, 1 In Tube, C (S3016C)
- CHARLOTTE PIPE AND FOUNDRY Elbow 90 Pvc 3Hx3Hx2H (PVC003030800)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink, Chrome plated (200-AL8E35ABCP)
- KINGSTON BRASS KS3911PL Restoration Bathroom Bridge Faucet, Polished Chrome (KS3911PL)
- TOTO 8" Mount, Supreme, 8 Center Lav, Ped W Cefiontect G, Bone (LPT241.8G#03)
- DELTA Dual Handle 8" Mount, 3-hole 8" installation Hole Widespread Kitchen Faucet, Chrome (27C2944)
- American Imaginations Bathroom Sink Faucets & Accessories