Shop All Bathroom Sink Faucets
American Imaginations
3H8" CUPC Approved Lead Free Brass Faucet Set In Chrome Color, Overflow Drain Incl.
Mfr # AI-33690
Zoro # G601024532
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Weight 10.5
- Color Chrome
- Width 15.75
- Depth 7.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-33690
- Zoro # G601024532
- UPC # 627622336906
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 15.75 |
Depth | 7.87 |
Height | 5.9 |
Width Group | 10-in. - 19-in. |
Spout Height | 3.543 |
Details
Finish | Brass |
Weight | 10.5 |
Color | Chrome |
Material | Lead Free Brass |
Spout Reach | 7.874 |
Certification | CUPC |
Style | Traditional |
Overflow | Yes |
Shape | Unique |
Includes Faucets | Yes |
Install Type | Above Counter |
Faucet Drilling | 3H8-in. |
Hardware Color | Chrome |
Item | Bathroom Sink Faucet Set |
Series | Cheer |
Includes Drains | Yes |
Description
This traditional bathroom sink faucet set belongs to the exquisite Cheer design series. It features a unique shape. This bathroom sink faucet set is designed to be installed as a above counter bathroom sink faucet set. It is constructed with lead free brass. This bathroom sink faucet set comes with a brass finish in Chrome color. This traditional bathroom sink faucet set product is CUPC certified. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" BLACK FLOOR FLANGE (350-467)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-HFPP-34-PR-20 Big Blue Filter Housing with Pressure Relief (PENTEK-HFPP-34-PR-20)
- ENCORE Spray Valve Kit, 7/8-20 UNS, Brass (KL50-0220-12G)
- BRASSCRAFT GAS CNNCTR 1/2""FXM 36"" (CSSD54-36 P)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated (W4W-DB6AE35-369AB)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8430F05)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Polished Nickel (3597LF-PNMPU)
- DELTA 3-hole 8-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze (35776-CZMPU-DST)
- American Imaginations Bathroom Sink Faucets