Shop All Bathroom Sink Faucets
American Imaginations
3H8" CUPC Approved Lead Free Brass Faucet Set In Chrome Color, Overflow Drain Incl.
Mfr # AI-33684
Zoro # G401024480
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Weight 10.5
- Depth 6.5
- Material Lead Free Brass
- Width 13.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-33684
- Zoro # G401024480
- UPC # 627622336845
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 6.5 |
Width | 13.2 |
Height | 5.31 |
Width Group | 10-in. - 19-in. |
Spout Height | 4.685 |
Details
Finish | Brass |
Weight | 10.5 |
Material | Lead Free Brass |
Color | Chrome |
Install Type | Above Counter |
Shape | Rectangle |
Spout Reach | 4.685 |
Includes Faucets | Yes |
Certification | CUPC |
Hardware Color | Chrome |
Item | Bathroom Sink Faucet Set |
Faucet Drilling | 3H8-in. |
Includes Drains | Yes |
Style | Modern |
Overflow | Yes |
Series | Pri |
Description
This modern bathroom sink faucet set belongs to the exquisite Pri design series. It features a rectangle shape. This bathroom sink faucet set is designed to be installed as a above counter bathroom sink faucet set. It is constructed with lead free brass. This bathroom sink faucet set comes with a brass finish in Chrome color. This modern bathroom sink faucet set product is CUPC certified. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1/2" IDx5/8" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT012050)
- CHRONOMITE LABS 277VAC, 30 Amps, Both Electric Tankless Water Heater (SR-30/277 HTR-I)
- CUSH-A-NATOR Cushioned Clamp, HT, 1 in. Tube, 304SS (HT16SS)
- KOHLER Statement Handshower Hose, 60 Vibrant Brushed Nickel (21049-BN)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Polished chrome (RT6-5WRC)
- BESTCARE Metering 2" Mount, 2 Hole Bathroom Faucet, Stainless/Chrome (WH3373)
- ZURN Lever Handle 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (Z812B1-XL-3F)
- AMERICAN STANDARD Wristblade Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500175.002)
- American Imaginations Bathroom Sink Faucets & Accessories