Shop All Bathroom Sink Faucets
American Imaginations
3H8" CUPC Approved Lead Free Brass Faucet Set In Chrome Color, Overflow Drain Incl.
Mfr # AI-33678
Zoro # G301024528
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Weight 10
- Material Lead Free Brass
- Height 6.42
- Depth 10.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-33678
- Zoro # G301024528
- UPC # 627622336784
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 6.42 |
Depth | 10.07 |
Width | 13.98 |
Width Group | 10-in. - 19-in. |
Spout Height | 5.393 |
Details
Finish | Brass |
Weight | 10 |
Material | Lead Free Brass |
Color | Chrome |
Includes Faucets | Yes |
Hardware Color | Chrome |
Install Type | Above Counter |
Certification | CUPC |
Series | Iris |
Faucet Drilling | 3H8-in. |
Style | Modern |
Spout Reach | 8.07 |
Item | Bathroom Sink Faucet Set |
Shape | Oval |
Overflow | Yes |
Includes Drains | Yes |
Description
This modern bathroom sink faucet set belongs to the exquisite Iris design series. It features a oval shape. This bathroom sink faucet set is designed to be installed as a above counter bathroom sink faucet set. It is constructed with lead free brass. This bathroom sink faucet set comes with a brass finish in Chrome color. This modern bathroom sink faucet set product is CUPC certified. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS 1 In. X 3/4 In. 304 Stainless Steel Bushing - MNPT X FNPT - Class 150 - 300 PSI - Import (K414-1612)
- ZURN Diaphragm Flushvalve, 1.28 gpf (Z6000PL-HET)
- JOMAR VALVE 1-1/4" NPT Bronze Y Check Valve (T-511)
- CENTRAL BRASS Vandal-Resistant Grid Drain, Polished Chrome, Weight: 0.9 (3105-BP)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (567LF-SSPP)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Nickel (930/15)
- CHICAGO FAUCET Metering Single Hole Mount, Sink Accessory, Polished chrome (748-665ABCP)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (920/26)
- American Imaginations Bathroom Sink Faucets & Accessories