Shop All Bathroom Sink Faucets
American Imaginations
3H8" CUPC Approved Lead Free Brass Faucet Set In Chrome Color, Drain Incl.
Mfr # AI-33705
Zoro # G201024536
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Weight 20
- Width 10.5
- Material Lead Free Brass
- Height 7.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-33705
- Zoro # G201024536
- UPC # 627622337057
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 10.5 |
Height | 7.3 |
Depth | 6 |
Width Group | 0-in. - 9-in. |
Spout Height | 6.3 |
Details
Finish | Brass |
Weight | 20 |
Material | Lead Free Brass |
Color | Chrome |
Item | Bathroom Sink Faucet Set |
Includes Faucets | Yes |
Faucet Drilling | 3H8-in. |
Overflow | No |
Install Type | Above Counter |
Spout Reach | 6.7 |
Hardware Color | Chrome |
Series | Katrina |
Includes Drains | Yes |
Shape | Square |
Certification | CUPC |
Style | Modern |
Description
This modern bathroom sink faucet set belongs to the exquisite Katrina design series. It features a square shape. This bathroom sink faucet set is designed to be installed as a above counter bathroom sink faucet set. It is constructed with lead free brass. This bathroom sink faucet set comes with a brass finish in Chrome color. This modern bathroom sink faucet set product is CUPC certified. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components Premium 5-Setting Shower Mount Hand Shower (54434-18-PK)
- MAID-O-MIST #78 Auto Vent MOM (#78 Auto Vent MOM)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 1/2" x 1/2" x 3/8" Pipe Size (2CFG7)
- AMERICAN STANDARD Flowise Dual Flush Tank Cover White (735130-400.020)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (807-E2805-665PSHAB)
- ZURN Lever Handle Single Hole Mount, 1 Hole Gooseneck Laboratory Faucet, Polished chrome (Z826B1-XL-3F)
- RUBBERMAID COMMERCIAL Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782742)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (516LF-HGMHDF)
- American Imaginations Bathroom Sink Faucets & Accessories