Shop All Bathroom Sink Faucets
American Imaginations
3H8" CUPC Approved Lead Free Brass Faucet Set In Chrome Color, Drain Incl.
Mfr # AI-33693
Zoro # G101024506
product price: $745.99
/ea
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Weight 10
- Color Chrome
- Depth 7.5
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-33693
- Zoro # G101024506
- UPC # 627622336937
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 7.5 |
Width | 12 |
Height | 10.43 |
Width Group | 10-in. - 19-in. |
Spout Height | 9.445 |
Details
Finish | Brass |
Weight | 10 |
Color | Chrome |
Material | Lead Free Brass |
Hardware Color | Chrome |
Includes Drains | Yes |
Item | Bathroom Sink Faucet Set |
Shape | Oval |
Spout Reach | 6.693 |
Install Type | Above Counter |
Style | Modern |
Overflow | No |
Certification | CUPC |
Series | Swan |
Includes Faucets | Yes |
Faucet Drilling | 3H8-in. |
Description
This modern bathroom sink faucet set belongs to the exquisite Swan design series. It features a oval shape. This bathroom sink faucet set is designed to be installed as a above counter bathroom sink faucet set. It is constructed with lead free brass. This bathroom sink faucet set comes with a brass finish in Chrome color. This modern bathroom sink faucet set product is CUPC certified. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Long Sweep, Hub, 3 in Pipe Size (1WJZ3)
- ZORO SELECT Tubing, Polyethylene, 1/16" I.D. (ZUSA-HT-3405)
- HAM-LET 1/4" x 15/32" LET-LOK x MNPT SS Male Connector (768L-SS-12MM X 1/4)
- ZORO SELECT Female NPT x Male NPT Malleable Iron 45 Degrees Street Elbow (783Y49)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- SPEAKMAN Bathroom Faucet, 1.5 gpm, Aerator (RPG05-0915)
- KOHLER Bancroft Widespread Lavatory Faucet W (10577-4-BN)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Brushed Nickel (7075200.295)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Lavatory Faucet, Chrome (T3597LF-WL)
- American Imaginations Bathroom Sink Faucets