Shop All Utility Sink Faucets
American Imaginations
3H4-in. Laundry Sink Faucet CUPC Lead Free Brass Above Counter In Chrome
Mfr # AI-34922
Zoro # G904844301
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34922
- Zoro # G904844301
- UPC # 627622349227
- Country of Origin Canada
- Category Utility Sink Faucets
Description
THIS PRODUCT INCLUDE(S): 1x laundry sink faucet in chrome color (34922). 4 CC - CHROME FINISH. BRASS WATERWAYS WITH METAL COVER. WASHERLESS CARTRIDGE WITH BRASS STEM. METAL HANDLES WITH RED BLUE INDICATORS. INCLUDES 34 G.H. ADAPTER AND REGULAR 5564 AERATOR. 2.2 GPM. ASME A112.18.1. CSA 125.1. LEAD FREE. This laundry sink faucet features a rectangle shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This laundry sink faucet is designed for a 3h4-in. faucet and the faucet drilling location is on the deck mount. This laundry sink faucet is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. 8.52-in. Width (left to right). 8.37-in. Depth (back to front). 4.84-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGO EAGO R-346SEAT Replacement Soft Closing Toilet Seat for TB346 (R-346SEAT)
- STEEL & OBRIEN 3" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-3-1-304)
- GRINDMASTER Faucet (A522094)
- ZORO SELECT Tubing, Seamless, 5/8 In, 6 Ft, 1010 Carbon (3CCJ8)
- AMERICAN IMAGINATIONS 3H4-in. Laundry Sink Faucet CUPC Brass Above Counter In Brass (AI-34919)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.8 (0050-URC-QI)
- BK RESOURCES Optiflow Heavy Duty Faucet, 14" Swing Spout, 8" O.C. Deck Mount (BKF8HD-14-G)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0084-A17)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 4" O.C. Splash Mount (BKF-W-10-G)
- CENTRAL BRASS Lawn Faucet, NPT, Single Hole, Polished Chrome, Connection Size: 1/2" (0576-1/2CP)
- BK RESOURCES Workforce Standard Duty Faucet with 18" Double-Jointed Swing Spout (BKF-8W-18-G)
- American Imaginations Utility Sink Faucets