Shop All Extension Cords
American Imaginations
393.70 in. Black Plastic Lighted Triple Outlet Cable
Mfr # AI-37266
Zoro # G610565187
product price: $334.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$334.99
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Black
- Shape Unique
- Jacket Material Plastic
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37266
- Zoro # G610565187
- UPC # 627622372669
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 393.7 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Black |
Shape | Unique |
Jacket Material | Plastic |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Includes | Lighted Triple Outlet Cable |
Install Type | Plug |
Description
THIS PRODUCT INCLUDES: 1x lighted triple outlet cable in black color. DESIGNED TO WITHSTAND EXTREME COLD CONDITIONS, THE 163 SJTOW CORD IS PRESENTED IN A SLEEK BLACK HUE. IT COMES WITH A PRACTICAL LIGHTED TRIPLE OUTLET CONFIGURATION, WHICH SERVES AS A CLEAR INDICATOR OF ACTIVE POWER. SPANNING A LENGTH OF 10 METERS, IT OFFERS AN EXTENDED REACH SUITABLE FOR VARIOUS APPLICATIONS. BOASTING AN IMPRESSIVE RATING OF 13A-125V, THIS CORD MAINTAINS ITS FLEXIBILITY EVEN IN FREEZING TEMPERATURES AS LOW AS -55C. THE BLEND OF FEATURES POSITIONS THIS CORD AS A ROBUST AND DEPENDABLE CHOICE FOR DEMANDING ENVIRONMENTS. This lighted triple outlet cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This lighted triple outlet cable is made with plastic. The primary color of this product is black and it comes with black hardware. 393.70-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE HUB UNIVERSAL 2"" (TC200P)
- BRADY 8" L Cable Tie White PK 100 (81762)
- RACO Set Screw Coupling, 3-7/16" L, 2" Conduit (2628)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, Without Display (SR2D101BD)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- LINCOLN LUBRICATION Heavy Duty Extension Cord Reel, 13Amp (LIN91030)
- ALL-SOURCE 6 Ft. 16/2 Brown Cube Tap Extension Cord (IN-PT2162-06X-BR)
- PROJEX Extn Cord 16/3Sjtw25'Org (OU163JTW025OGP)
- SUPERIOR ELECTRIC 9 Feet 16 AWG SOOW 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163V6)
- American Imaginations Extension Cords