Shop All Extension Cords
American Imaginations
393.7 in. Red Plastic Lighted Triple Outlet Cable
Mfr # AI-37214
Zoro # G810565185
product price: $351.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$351.99
Free 30-Day Returns
Key Features
- Cord Length 393.7 in
- Voltage 125V
- Color Red
- Jacket Material Plastic
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37214
- Zoro # G810565185
- UPC # 627622372140
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 393.7 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Red |
Jacket Material | Plastic |
Shape | Unique |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Includes | Lighted Triple Outlet Cable |
Handle Type | Standard |
Install Type | Plug |
Description
THIS PRODUCT INCLUDES: 1x lighted triple outlet cable in red color. INCORPORATING A VIBRANT RED HUE, THE OUTDOOR LIGHTED TRIPLE OUTLET IS ENGINEERED TO THRIVE IN OUTDOOR ENVIRONMENTS. WITH A ROBUST RATING OF 15A-125V, A GENEROUS 10-METER LENGTH, AND THE ABILITY TO WITHSTAND TEMPERATURES AS FRIGID AS -40C, THIS OUTLET OFFERS DURABILITY AND ADAPTABILITY. THE INTEGRATED ILLUMINATED FEATURE WITHIN THE TRIPLE OUTLET SERVES AS A CLEAR INDICATOR OF POWER AVAILABILITY. WHETHER FOR TOOLS, DEVICES, OR APPLIANCES, THIS OUTLET PROVES TO BE A RELIABLE OUTDOOR POWER SOLUTION, EFFORTLESSLY COMBINING FUNCTIONALITY WITH VISIBILITY. This lighted triple outlet cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This lighted triple outlet cable is made with plastic. The primary color of this product is red and it comes with red hardware. 393.7-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 25 ft. 16/3 Extension Cord SJTW (3EA98)
- PARTNERS BRAND Cable Ties, 18#, 3", Natural, 1000/Case (CT318)
- PANDUIT Cable Tie, Std, 7.4", Poly, PK1000 (PLT2S-M109)
- SQUARE D Handle Lockoff, 70A, 1 Poles (QO1LO)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- CAROL 25 ft. 14/3 Extension Cord SJOW (06425.63.06L)
- POWER FIRST 50 ft. 12/3 3-Outlet Lighted Extension Cord SJTOW (4GAC5)
- YELLOW JACKET Cords 50Ft 12/3 Sjtw 3-Out Yel (2827)
- DEFENDER CABLE 100 ft POWER BLOCK Extension Cord wLighted Ends, Contractor Grade, ULETL Listed (DCE-311-62)
- American Imaginations Extension Cords