Shop All Extension Cords
American Imaginations
393.7 in. Red Plastic Lighted Single Outlet Cable
Mfr # AI-37213
Zoro # G410565189
product price: $255.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$255.99
Free 30-Day Returns
Key Features
- Cord Length 393.7 in
- Voltage 125V
- Color Red
- Jacket Material Plastic
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37213
- Zoro # G410565189
- UPC # 627622372133
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 393.7 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Red |
Jacket Material | Plastic |
Shape | Unique |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Install Type | Plug |
Weight | 0.5 lbs |
Includes | Lighted Single Outlet Cable |
Description
THIS PRODUCT INCLUDES: 1x lighted single outlet cable in red color. THE RED-COLORED OUTDOOR LIGHTED SINGLE OUTLET IS DESIGNED FOR OUTDOOR USE AND COMES WITH A LENGTH OF 10 METERS. IT HAS A RATING OF 15A-125V, MAKING IT CAPABLE OF HANDLING VARIOUS DEVICES AND APPLIANCES. WITH ITS FLEXIBILITY TO OPERATE IN TEMPERATURES AS LOW AS -40C, IT IS WELL-SUITED FOR HARSH WEATHER CONDITIONS. THE BUILT-IN ILLUMINATION IN THE OUTLET SERVES AS AN INDICATOR OF POWER AVAILABILITY, ADDING TO ITS FUNCTIONALITY. THIS OUTLET IS A RELIABLE CHOICE FOR OUTDOOR POWER NEEDS, COMBINING PRACTICALITY AND VISIBILITY. This lighted single outlet cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This lighted single outlet cable is made with plastic. The primary color of this product is red and it comes with red hardware. 393.7-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 125V (HBL330R4W)
- ZORO SELECT 30A Locking Plug 3P 4W 125/250VAC L14-30P BK/WT (71430NP)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 1 load, 115A Cu, 90A Al, 600V (9080LBA161101)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 8A, 250V AC, Non-Indicating, 10kA at 250V AC (FLM008)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- WOODS Extension Cord40'L Biege (385)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0077)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SWUSA1)
- GE Extension Cord, Grounded, 3-Outlet, 25 ft. (43025)
- American Imaginations Extension Cords & Power Strips