Shop All Building Wire
American Imaginations
393.7 in. Cylindrical Yellow Indoor Building Wire 300V
Mfr # AI-37579
Zoro # G910519552
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$376.99
Free 30-Day Returns
Key Features
- Length 393.7 in
- Voltage 300V
- Jacket Color Yellow
- Install Type Insert
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37579
- Zoro # G910519552
- UPC # 627622375790
- Country of Origin Canada
- Category Building Wire
Dimensions
Length | 393.7 in |
Width | 0.5 in |
Details
Voltage | 300V |
Jacket Color | Yellow |
Install Type | Insert |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Material | Plastic-Copper |
Shape | Cylindrical |
Includes | Indoor Building Wire |
Description
THIS PRODUCT INCLUDES: 1x indoor building wire in yellow color. THE 12 BY 2 NMD90 INDOOR BUILDING WIRE, RATED AT 300V, IS SUITABLE FOR 20A BY 120V APPLICATIONS IN ACCORDANCE WITH ELECTRICAL CODES. ITS OFTEN USED TO ACCOMMODATE HIGHER CURRENT REQUIREMENTS. IN COMPLIANCE WITH REGULATIONS, 20A T-SLOT GFCIS AND STANDARD RECEPTACLES ARE INSTALLED TO REPLACE THE OLDER SPLIT 15A KITCHEN COUNTER RECEPTACLES. This indoor building wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor building wire is made with plastic-copper. The primary color of this product is yellow and it comes with yellow hardware. 393.7-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 480vac (3107440057)
- KABLE KONTROL Aluminum Cable Clamps - 3/8" Dia - Rubber Insulated - 100 Pc (CC-5013-C)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS18BLK)
- EAST PENN 100 ft. x 12 Gauge Brake 2 Wire Cable (E6B-03206)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Black Indoor Building Wire 600V (AI-37623)
- AMERICAN IMAGINATIONS 393.7 in. Cylindrical Beige Indoor Building Wire 300V (AI-37560)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Blue Indoor Building Wire 300V (AI-37562)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Red Indoor Building Wire 600V (AI-37635)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (11595608)
- ROAD POWER 100 Ft. 16 Ga. PVC-Coated Primary Wire, White (55667923)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (22969001)
- American Imaginations Building Wire