Shop All Fluorescent Linear Lamps
American Imaginations
393.7 in. Cylindrical Silver Armoured Cable 600V
Mfr # AI-37600
Zoro # G810640851
product price: $394.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$394.99
Free 30-Day Returns
Key Features
- Color Silver
- Width 0.5 in
- Material Plastic-Stainless Steel
- Weight 0.5 lbs
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37600
- Zoro # G810640851
- UPC # 627622376001
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 393.7 in |
Details
Color | Silver |
Material | Plastic-Stainless Steel |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Voltage | 600V |
Includes | Armoured Cable |
Finish | Brushed |
Bulb Shape | Cylindrical |
Handle Type | Standard |
Install Type | Insert |
Description
THIS PRODUCT INCLUDES: 1x armoured cable in silver color. THE 14 BY 2 AC90 XLPE ARMOURED CABLE, RATED AT 600V, IS A VERSATILE CHOICE FOR ELECTRICAL INSTALLATIONS. WITH TWO INSULATED CONDUCTORS AND XLPE INSULATION, IT PROVIDES ENHANCED THERMAL PERFORMANCE. THE METAL ARMOR ADDS MECHANICAL PROTECTION, MAKING IT SUITABLE FOR VARIOUS APPLICATIONS REQUIRING HIGHER VOLTAGE AND DURABILITY. This armoured cable features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This armoured cable is made with plastic-stainless steel. The primary color of this product is silver and it comes with silver hardware. 393.7-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Bfg15le/a-c replacement light bulb lamp (BFG15LE/A-C PANASONIC)
- MAXLITE LED, 15 W, A19, 2-Pin (GU24) (E15A19GUDLED40/G8S)
- NEBO 3500 Lumens LED Rechargeable Flashlight (3005019)
- WESTGATE DLS6-27K9W, 550~600LM, MCT , ETL & ENERGY STAR (DLS6-27K)
- AMERICAN IMAGINATIONS 1181.1 in. Cylindrical Silver Armoured Cable 600V (AI-37602)
- AMERICAN IMAGINATIONS 200 AMP Cylindrical Black Entrance Cable in 600V (AI-37647)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37594)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37621)
- ILC Replacement for Pelican Water Puv-7 replacement light bulb lamp (PUV-7 PELICAN WATER)
- ILC Replacement for UVP 95-0158-04 254nm replacement light bulb lamp (95-0158-04 254NM UVP)
- ILC Replacement For ATLANTIC ULTRAVIOLET, 050200AR (05-0200A-R)
- American Imaginations Fluorescent Linear Lamps