Shop All Building Wire
American Imaginations
393.7 in. Cylindrical Red Indoor Building Wire 300V
Mfr # AI-37569
Zoro # G710519639
product price: $376.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$376.99
Free 30-Day Returns
Key Features
- Length 393.7 in
- Voltage 300V
- Jacket Color Red
- Material Plastic-Copper
- Includes Indoor Building Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37569
- Zoro # G710519639
- UPC # 627622375691
- Country of Origin Canada
- Category Building Wire
Dimensions
Length | 393.7 in |
Width | 0.5 in |
Details
Voltage | 300V |
Jacket Color | Red |
Material | Plastic-Copper |
Includes | Indoor Building Wire |
Shape | Cylindrical |
Handle Type | Standard |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Install Type | Insert |
Description
THIS PRODUCT INCLUDES: 1x indoor building wire in red color. THE 12 BY 2 NMD90 INDOOR BUILDING WIRE, RATED AT 300V, IS EMPLOYED TO IDENTIFY BEDROOM CIRCUITS OPERATING AT 15A120V THAT REQUIRE THE SAFEGUARDING OF AN AFCI ARC FAULT CIRCUIT INTERRUPTER CIRCUIT BREAKER. THIS CABLE IS OFTEN UTILIZED FOR THE PURPOSE OF DISTINGUISHING CIRCUITS IN BEDROOMS THAT NEED ENHANCED PROTECTION AGAINST ARC FAULTS. FORMAT-SPOOL This indoor building wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor building wire is made with plastic-copper. The primary color of this product is red and it comes with red hardware. 393.7-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle, 3P 15A 277V - NEMA L7-15R (YGP022F)
- EATON BUSSMANN Semiconductor Fuse, 170M Series, 4100A, Fast-Acting, 690V AC, Bolt-On (170M7084)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-050-50)
- FLEX-STRUT End Cap Type A For FS-150 Channel (FS-5915 E/G)
- AMERICAN IMAGINATIONS 393.7 in. Cylindrical Beige Indoor Building Wire 300V (AI-37560)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Blue Indoor Building Wire 300V (AI-37562)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Red Indoor Building Wire 600V (AI-37635)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Black Indoor Building Wire 600V (AI-37623)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (22978101)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Brown, PVC Insulation (411030507)
- HILLMAN Wire Steel Green Vinyl 100 Ft (50149)
- American Imaginations Building Wire