Shop All Cabinet Knobs
American Imaginations
3.93-in. W Cabinet Knob_
Mfr # AI-36338
Zoro # G909544640
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Tee
- Material Stainless Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36338
- Zoro # G909544640
- UPC # 627622363384
- Country of Origin China
- Category Cabinet Knobs
Details
Item | Cabinet Knob |
Shape | Tee |
Material | Stainless Steel |
Finish | Chrome |
Description
THIS PRODUCT INCLUDES: 1x cabinet knob in chrome color. THE CABINET HANDLE SIZE IS DESIGNED AS A SINGLE HOLE HANDLE WITH A TOTAL LENGTH OF 50MM 2, A DIAMETER OF 12MM, AND A PROJECTION OF 32MM 1-14. IT IS MADE OF HIGH-QUALITY STAINLESS STEEL IN A POLISHED CHROME FINISH, FEATURING A HOLLOW ROUND TUBE DESIGN. THE HANDLE OFFERS VERSATILITY AND CAN BE USED WITH VARIOUS STYLES OF CABINETS, WARDROBES, DRAWERS, WINE CABINETS, LOCKERS, AND KITCHEN CUPBOARDS. IT COMES WITH STANDARD SCREWS MEASURING 25MM 1 IN LENGTH, SUITABLE FOR BOARDS WITH A THICKNESS RANGING FROM 14MM 0.55 TO 19MM 0.75. ADDITIONALLY, YOU HAVE THE FLEXIBILITY TO CUSTOMIZE THE SCREW LENGTH TO MATCH THE SPECIFIC MATERIALS AND THICKNESSES OF YOUR CABINET, MAKING INSTALLATION A BREEZE. This cabinet knob features a tee shape with a modern style. This product is made for cabinet installation. DIY installation instructions are included in the box. This cabinet knob is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 3.93-in. Width left to right. 0.3-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1642 SKYTRAK (ILCO-1642)
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. (NE3706NP35)
- REV-A-SHELF Rev-A-Shelf Door Mounted WasteTrash Container (5SOWC-8-1)
- DELTANA Satin Brass Spring Hinge (DSH35U4)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-22085)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20717)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20724)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20728)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20716)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21412)
- EMTEK Satin Brass Knobs 86152US4 (86152US4)
- American Imaginations Cabinet Knobs