Shop All Bathroom Cabinets
American Imaginations
37.75" W, Vanity Set
Mfr # AI-8456
Zoro # G0786374
product price: $1,887.99
/ea
Free Shipping & Returns
$1,887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 37.75
- Height 22.25
- Series Xena
- Depth 18.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-8456
- Zoro # G0786374
- UPC # 627622084562
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 37.75 |
Height | 22.25 |
Depth | 18.25 |
Spout Height | 4.5 |
Details
Material | Plywood-Melamine |
Item | Vanity Set |
Series | Xena |
Weight | 90.5 |
Color | Dawn Grey |
Finish | Melamine |
Installation Type | Wall Mount |
Top Thickness | 0.75 |
Mounting Location | Center |
Includes Faucet | Yes |
No. of Bowls | 1 |
Mounting Type | 1 Hole |
Spout Reach | 5.5 |
Shape | Rectangle |
Style | Modern |
Description
This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in Dawn Grey color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Male Adapter, MNPT x Spigot, 2 in Pipe Size (1WKU4)
- PARKER 45 Extruded Street Elbow, Brass, 3/4 in (2214P-12-12)
- ANVIL 3/4" Female NPT Black Forged Steel Cap Class 3000 (0361188808)
- ZURN Handle Nut - 59440001 (59440001)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19354)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19355)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- American Imaginations Bathroom Cabinets