Shop All Bathroom Cabinets
American Imaginations
37.75" W, Vanity Set
Mfr # AI-18851
Zoro # G0799525
product price: $2,099.99
/ea
Free Shipping & Returns
$2,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 37.75
- Height 22.75
- Series Xena
- Finish Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-18851
- Zoro # G0799525
- UPC # 627622188512
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 37.75 |
Height | 22.75 |
Depth | 18.25 |
Details
Material | Plywood-Melamine |
Item | Vanity Set |
Series | Xena |
Finish | Melamine |
Weight | 100 |
Color | White |
No. of Bowls | 1 |
Style | Modern |
Top Thickness | 1.5 |
Installation Type | Wall Mount |
Mounting Type | 3H8-in. |
Includes Faucet | No |
Shape | Rectangle |
Mounting Location | Center |
Description
This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-521 BOILER DRAIN (107-143)
- ZORO SELECT Low Lead Brass Nipple, MNPT, 3/4" x 1/2" Pipe Size (706123-1208)
- WATTS 1/2 In. CTS X 3/4 In. MGH Quick Connect Stop Angle Valve (3558-1014)
- AMIAD Filter Screen, Yellow, 14-5/8" Length (700101-000414)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- AMERICAN IMAGINATIONS 24" W, Vanity Set (AI-8388)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- KOHLER Door Assy, Mirrored Cabinet, 20 X 26, Bv (1293657)
- American Imaginations Bathroom Cabinets