Shop All Bathroom Cabinets
American Imaginations
37.75" W, Vanity Set
Mfr # AI-18798
Zoro # G0788045
product price: $2,427.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,427.99
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 37.75
- Height 22.75
- Series Xena
- Depth 18.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-18798
- Zoro # G0788045
- UPC # 627622187980
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 37.75 |
Height | 22.75 |
Depth | 18.25 |
Details
Material | Plywood-Melamine |
Item | Vanity Set |
Series | Xena |
Finish | Melamine |
Color | White |
Weight | 142 |
Style | Modern |
Top Thickness | 1.5 |
Mounting Location | Center |
Installation Type | Wall Mount |
No. of Bowls | 1 |
Mounting Type | 3H4-in. |
Shape | Rectangle |
Includes Faucet | No |
Description
This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in White color. It is designed for a 3h4-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M&G DURAVENT 4GV24 PIPE VENT (4BV24)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- KISSLER Hot Faucet Stem, Low Lead Brass (P10104W)
- ATP PTFE Tubing, 1/4 in Inside Dia. (PTFE-0406X10)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19355)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-17530)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- KOHLER Jute 60" Wall-Hung Bathroom Vanity Ca, Wall Mounted, 35 in " Height, 60 in " Width (99548-1WT)
- American Imaginations Bathroom Cabinets