Shop All Bathroom Cabinets
American Imaginations
37.75" W, Vanity Set
Mfr # AI-18754
Zoro # G0806050
product price: $2,064.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,064.99
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 37.75
- Height 22.75
- Series Xena
- Weight 142
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-18754
- Zoro # G0806050
- UPC # 627622187546
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 37.75 |
Height | 22.75 |
Depth | 18.25 |
Details
Material | Plywood-Melamine |
Item | Vanity Set |
Series | Xena |
Weight | 142 |
Color | Dawn Grey |
Finish | Melamine |
Mounting Location | Center |
Mounting Type | 3H8-in. |
Shape | Rectangle |
No. of Bowls | 1 |
Installation Type | Wall Mount |
Includes Faucet | No |
Style | Modern |
Top Thickness | 1.5 |
Description
This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in Dawn Grey color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT P-Trap with Solvent Weld Joint, 4 In Hub (02231)
- SANI-LAV Aerator W/ 0.5 GPM Flow Rate @ 60 PSI. (1003)
- KINGSTON BRASS Plumbing Toilet Trim Kit, 58Inch x 38Inch OD Comp, Matte Black (CC53300DLTKF20)
- T&S BRASS Straight Swivel Extension With Gasket, 7-5/8 Over (B-1912-10)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 24" W, Vanity Set (AI-8388)
- HASTINGS HOME Hastings Home Freestanding Bathroom Linen Cabinet (476668ATS)
- American Imaginations Bathroom Cabinets