Shop All Bathroom Cabinets
American Imaginations
37.75" W, Vanity Set
Mfr # AI-18711
Zoro # G0787038
product price: $2,064.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,064.99
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 37.75
- Height 22.75
- Series Xena
- Weight 142
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-18711
- Zoro # G0787038
- UPC # 627622187119
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 37.75 |
Height | 22.75 |
Depth | 18.25 |
Details
Material | Plywood-Melamine |
Item | Vanity Set |
Series | Xena |
Weight | 142 |
Finish | Melamine |
Color | Dawn Grey |
Includes Faucet | No |
Mounting Location | Center |
Top Thickness | 1.5 |
Mounting Type | 1 Hole |
Installation Type | Wall Mount |
Shape | Rectangle |
Style | Modern |
No. of Bowls | 1 |
Description
This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in Dawn Grey color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Hot Water Dispenser in Antique Brass (106H/06)
- NIBCO PRESS SYSTEM Coupling, Repair, 2", Press Ends (9020650PC)
- RON-VIK Line Strainer, Low Profile, 3/8", MNPT (5586390)
- RUVATI 33"x22" Drop-in Tight Radius 16 Ga SS Topmount Kitchen Sink Sgl Bowl (RVH8005)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 24" W, Vanity Set (AI-8388)
- ALATERRE FURNITURE Harrison 60"W Vanity Cabinet Only (AVAN60WHCC)
- American Imaginations Bathroom Cabinets