Shop All Bathroom Cabinets
American Imaginations
37.75" W, Vanity Set
Mfr # AI-18709
Zoro # G0784746
original price:
$1,790.69
9% off
new price: $1,612.99
/ea
Free Shipping & Returns
$1,612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 37.75
- Height 22.25
- Series Xena
- Depth 18.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-18709
- Zoro # G0784746
- UPC # 627622187096
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 37.75 |
Height | 22.25 |
Depth | 18.25 |
Details
Material | Plywood-Melamine |
Item | Vanity Set |
Series | Xena |
Weight | 85 |
Finish | Melamine |
Color | Dawn Grey |
Includes Faucet | No |
Installation Type | Wall Mount |
Shape | Rectangle |
Top Thickness | 0.75 |
No. of Bowls | 1 |
Mounting Location | Center |
Style | Modern |
Mounting Type | 3H8-in. |
Description
This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in Dawn Grey color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310081005)
- JONES STEPHENS Utility Grd/Lght Duty Plstc Seat, Wht, Rnd, With Cover, Round, White (U100500)
- DIXON Constant Torque Worm Gear Clamp, 1 to 1-3/4 in Clamp, SS Band, Carbon Steel Bolt, Domestic (CT175L)
- ZORO SELECT 3/4" FNPT 316 SS 90 Degree Elbow (2TY90)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19354)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-17530)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- ALATERRE FURNITURE Pomona 64" Over the Toilet 4-Shelf Bath Storage (AMBA7120)
- American Imaginations Bathroom Cabinets