Shop All Bathroom Cabinets
American Imaginations
37.75" W, Vanity Set
Mfr # AI-1289
Zoro # G0789488
Free Shipping & Returns
$1,612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 37.75
- Height 22.25
- Series Xena
- Finish Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-1289
- Zoro # G0789488
- UPC # 627622012893
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 37.75 |
Height | 22.25 |
Depth | 18.25 |
Details
Material | Plywood-Melamine |
Item | Vanity Set |
Series | Xena |
Finish | Melamine |
Weight | 85 |
Color | Dawn Grey |
Installation Type | Wall Mount |
Shape | Rectangle |
Top Thickness | 0.75 |
Mounting Type | 1 Hole |
Mounting Location | Center |
Style | Modern |
Includes Faucet | No |
No. of Bowls | 1 |
Description
This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in Dawn Grey color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem 9S-4H/C Sterling Clamshel (17469B)
- ELKAY Cooler, Floor Model, 10gph, Gray Prepped, Drop-In Mount, 3 Hole, Brushed Satin Finish (GECR25213)
- SLOAN Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-650-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- ELKAY Sink, SS, 37x22x7-5/8", Top (LR37220)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-17530)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19354)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- ZENITH Zenith X311 Medicine Cabinet, 2-Shelf, Polystyrene, Gray (X311)
- American Imaginations Bathroom Cabinets