Shop All Bathroom Cabinets
American Imaginations
37.25" W, Vanity Base Set
Mfr # AI-755
Zoro # G0800259
product price: $1,152.99
/ea
Free Shipping & Returns
$1,152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 37.25
- Height 21.5
- Series Xena
- Weight 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-755
- Zoro # G0800259
- UPC # 627622007554
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 37.25 |
Height | 21.5 |
Depth | 18 |
Details
Material | Plywood-Melamine |
Item | Vanity Base Set |
Series | Xena |
Weight | 60 |
Finish | Melamine |
Color | Dawn Grey |
Style | Modern |
Installation Type | Wall Mount |
No. of Bowls | 1 |
Shape | Rectangle |
Description
This modern vanity base set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity base set is designed to be installed as a wall mount vanity base set. It is constructed with plywood-melamine. This vanity base set comes with a melamine finish in Dawn Grey color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE SmartWater Under Sink Water Filter (FQSVN)
- ZORO SELECT 3/4" x 4-1/2" Black Pipe Nipple Sch 80 (40507)
- SMITH-COOPER 2-1/2" Black Union (4316002818)
- ZORO SELECT 1" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4305)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 24" W, Vanity Set (AI-8388)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- BASICWISE Wooden White Storage Bathroom Vanity Cabinet w/Adjustable Shelves and Two Horizontal Planks (QI004027WT)
- American Imaginations Bathroom Cabinets