Shop All Bathroom Cabinets
American Imaginations
37.25" W, Vanity Base Set
Mfr # AI-754
Zoro # G0799464
Free Shipping & Returns
$1,152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 37.25
- Height 21.5
- Series Xena
- Depth 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-754
- Zoro # G0799464
- UPC # 627622007547
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 37.25 |
Height | 21.5 |
Depth | 18 |
Details
Material | Plywood-Melamine |
Item | Vanity Base Set |
Series | Xena |
Color | Dawn Grey |
Weight | 60 |
Finish | Melamine |
No. of Bowls | 1 |
Installation Type | Wall Mount |
Style | Modern |
Shape | Rectangle |
Description
This modern vanity base set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity base set is designed to be installed as a wall mount vanity base set. It is constructed with plywood-melamine. This vanity base set comes with a melamine finish in Dawn Grey color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Closet Auger, 6 ft Cable Lg, 1/2 in Cable Dia, Power Drill Compatible, Bulb Head, Manual Cable Feed (K-6P)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495806)
- MOEN Handle Hub Kit (147541)
- PFISTER Ktch 31 Phn H/A 2H 2Hdl W/Ss Pn (LG31-TDD)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19355)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- BAXTON STUDIO Bauer Modern and Contemporary White Finished Wood 4-Drawer Bathroom Storage Cabinet (182-11334-Zoro)
- American Imaginations Bathroom Cabinets