Shop All LED Light Bulbs
American Imaginations
36W Bulb Socket Light Bulb Cool White Glass
Mfr # AI-37431
Zoro # G810535690
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- For Use With Residential/Non-Residential
- Voltage 120V
- Includes Light Bulb
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37431
- Zoro # G810535690
- UPC # 627622374311
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Round |
For Use With | Residential/Non-Residential |
Voltage | 120V |
Includes | Light Bulb |
Material | Glass |
Light Color | Cool White |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x light bulb in cool white color. THE LED PS30 WITH A HIGH WATTAGE OPERATES AT 36 WATTS AND 120 VOLTS, PROVIDING THE SAME LEVEL OF BRIGHTNESS AS A TRADITIONAL 300-WATT BULB. EMITTING 4500 LUMENS, THIS BULB OFFERS CONSIDERABLE ILLUMINATION AND IS DESIGNED FOR NON-DIMMABLE APPLICATIONS, ENSURING STEADY LIGHT OUTPUT. WITH A RATED LIFESPAN OF 25,000 HOURS, IT GUARANTEES PROLONGED USABILITY. ADDITIONALLY, THE BULB IS ENGINEERED TO ENDURE IMPACT AND VIBRATION. IT UPHOLDS ENVIRONMENTAL SAFETY BY BEING FREE FROM MERCURY AND LEAD AND ADHERING TO ROHS COMPLIANCE. MOREOVER, IT HAS BEEN GRANTED THE APPROVAL OF ENERGY STAR, CONFIRMING ITS ENERGY-EFFICIENT CREDENTIALS. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. Energy Star certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is cool white and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Easy Up 4 inch White Integrated LED Recessed Kit (EV407943WH50)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 31423 lm (JEBL 30L 50K 80CRI WH)
- COAST CUTLERY Hp Led Flashlight Hp7 (HP8407CP)
- ILC Replacement for Satco 40W C15 Satin Satco-escent replacement light bulb lamp, 25PK (40W C15 SATIN SATCO-ESCENT SATCO)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- SATCO 4.5W B11 LED Light Bulb - Candelabra Base - Clear Finish (S29877)
- ILC Replacement for Halco B11cl3/830/led replacement light bulb lamp (B11CL3/830/LED HALCO)
- American Imaginations LED Light Bulbs