Shop All Bathroom Cabinets
American Imaginations
36" W, Vanity Set
Mfr # AI-18683
Zoro # G0795666
product price: $1,643.99
/ea
Free Shipping & Returns
$1,643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 36
- Height 22.75
- Series Xena
- Weight 85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-18683
- Zoro # G0795666
- UPC # 627622186839
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 36 |
Height | 22.75 |
Depth | 18.25 |
Details
Material | Plywood-Melamine |
Item | Vanity Set |
Series | Xena |
Weight | 85 |
Finish | Melamine |
Color | White |
Top Thickness | 1.5 |
No. of Bowls | 1 |
Installation Type | Wall Mount |
Mounting Location | Center |
Mounting Type | 1 Hole |
Shape | Rectangle |
Style | Modern |
Includes Faucet | No |
Description
This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO C2 SW3074T40 Elongated Soft Close Bidet Seat, Cotton (SW3074T40#01)
- EVERFLOW Slip Joint Waste Bend for Tubular Drain Applications, 22GA Chrome Plated Brass 1-1/2"x12" (31912)
- LEGEND VALVE 3/8" X 3" BRASS NIPPLE (311-044)
- KOHLER Fill Valve Assembly (1155514)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 24" W, Vanity Set (AI-8388)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- KETCHAM 14" x 36" Surface Mounted Beveled Edge Corner Medicine Cabinet (CMC-1436BV)
- American Imaginations Bathroom Cabinets