Shop All Bathroom Cabinets
American Imaginations
36" W, Vanity Set
Mfr # AI-18678
Zoro # G0799665
product price: $1,667.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,667.99
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 36
- Height 22.75
- Series Xena
- Weight 155
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-18678
- Zoro # G0799665
- UPC # 627622186785
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 36 |
Height | 22.75 |
Depth | 18.25 |
Details
Material | Plywood-Melamine |
Item | Vanity Set |
Series | Xena |
Weight | 155 |
Finish | Melamine |
Color | White |
Installation Type | Wall Mount |
Mounting Type | 3H8-in. |
No. of Bowls | 1 |
Top Thickness | 1.5 |
Style | Modern |
Mounting Location | Center |
Shape | Rectangle |
Includes Faucet | No |
Description
This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 5/8 in. Female Flare X 1/2 in. D Male Flare Brass Reducing Adapter (4506044)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 3/4 In Out (31500090506000 IP)
- DANCO Danco 51069 Tailpiece Extension, 1-1/2 x 11-1/2 in Slip-Joint, White (51069)
- ZORO SELECT 260 Brass Round Tube, 1/8 in Outside Dia, 1 ft Length (8127)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19354)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19355)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-17530)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- ALATERRE FURNITURE Dorset 17"W x 29"H Floor Bath Storage Cabinet with Drawer and Door (ANVA76WH)
- American Imaginations Bathroom Cabinets