Shop All Bathroom Cabinets
American Imaginations
36" W, Vanity Set
Mfr # AI-18643
Zoro # G0787494
product price: $1,615.99
/ea
Free Shipping & Returns
$1,615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 36
- Height 22.75
- Series Xena
- Color Dawn Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-18643
- Zoro # G0787494
- UPC # 627622186433
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 36 |
Height | 22.75 |
Depth | 18.25 |
Details
Material | Plywood-Melamine |
Item | Vanity Set |
Series | Xena |
Color | Dawn Grey |
Finish | Melamine |
Weight | 85 |
Mounting Type | 1 Hole |
Shape | Rectangle |
Includes Faucet | No |
Top Thickness | 1.5 |
Mounting Location | Center |
Style | Modern |
Installation Type | Wall Mount |
No. of Bowls | 1 |
Description
This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in Dawn Grey color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Cartridge, Metal, For Use with Gerber Classics T and S Trim Kits (97-022)
- APOLLO VALVES 1/4" FNPT Stainless Steel Ball Valve Inline (7610127A)
- MOEN 30" L, Vertical or Horizontal Bars, Stainless Steel, Flip Up 30" Grab Bar with Paper Holder S (R8962FD)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-10-08-SS)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-17530)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19354)
- ALATERRE FURNITURE Derby 17"W X 29"H Deluxe Bath Storage Hutch (ANDE79WH)
- American Imaginations Bathroom Cabinets