Shop All Bathroom Cabinets
American Imaginations
36" W, Vanity Set
Mfr # AI-18642
Zoro # G0785148
product price: $1,641.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,641.99
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 36
- Height 22.75
- Series Xena
- Depth 18.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-18642
- Zoro # G0785148
- UPC # 627622186426
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 36 |
Height | 22.75 |
Depth | 18.25 |
Details
Material | Plywood-Melamine |
Item | Vanity Set |
Series | Xena |
Weight | 155 |
Finish | Melamine |
Color | Dawn Grey |
Shape | Rectangle |
Style | Modern |
Mounting Type | 3H4-in. |
Includes Faucet | No |
Installation Type | Wall Mount |
Top Thickness | 1.5 |
Mounting Location | Center |
No. of Bowls | 1 |
Description
This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in Dawn Grey color. It is designed for a 3h4-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Aquia IV Arc Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Cotton White (ST448EMNA#01)
- FISHER MFG Nozzle (Wide, Spray Valv, Fisher) (2990-3001)
- KOHLER 55/64" Female 2.0 Gpm Vandal-Resistant Aerator (18031-CP)
- THRIFCO PLUMBING 5/8 In. Comp x 3/8 In. Comp x 1/4 Inch Comp Dual Outlet & Dual Shut Off Multi-Turn Angle Stop Valve (4405690)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19354)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-17530)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- ALATERRE FURNITURE Derby 17"W x 29"H Deluxe Floor Storage Cabinet (ANDE78WH)
- American Imaginations Bathroom Cabinets