Shop All Bathroom Cabinets
American Imaginations
36" W, Vanity Set
Mfr # AI-18632
Zoro # G0827540
product price: $1,641.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,641.99
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 36
- Height 22.75
- Series Xena
- Finish Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-18632
- Zoro # G0827540
- UPC # 627622186327
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 36 |
Height | 22.75 |
Depth | 18.25 |
Details
Material | Plywood-Melamine |
Item | Vanity Set |
Series | Xena |
Finish | Melamine |
Weight | 155 |
Color | Dawn Grey |
Style | Modern |
Mounting Type | 1 Hole |
Top Thickness | 1.5 |
Includes Faucet | No |
Installation Type | Wall Mount |
Shape | Rectangle |
No. of Bowls | 1 |
Mounting Location | Center |
Description
This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in Dawn Grey color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Balance Spool for Delta (PB574)
- KEENEY MFG Sliding Bar Kit with 69" Flexible Hose, Polished Chrome, Indoor / Outdoor: Indoor (B90-230)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Socket X 3/4 in. D Socket PVC Cap (PVC 02116 0800)
- ZORO SELECT 1/2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND13)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19355)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-17530)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19354)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- DISTINCT KITCHEN AND BATH ARIA 24 x 18 Floating Bathroom Vanity with Two Drawers, White (ARIADUM60S/2White)
- American Imaginations Bathroom Cabinets