Shop All Bathroom Cabinets
American Imaginations
36" W, Vanity Base Set
Mfr # AI-19562
Zoro # G0782786
original price:
$1,494.08
9% off
Free Shipping & Returns
$1,345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 36
- Height 21
- Series Zen
- Color Dawn Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-19562
- Zoro # G0782786
- UPC # 627622195626
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 36 |
Height | 21 |
Depth | 17 |
Details
Material | Plywood-Melamine |
Item | Vanity Base Set |
Series | Zen |
Color | Dawn Grey |
Weight | 75 |
Finish | Melamine |
Installation Type | Floor Mount |
No. of Bowls | 1 |
Style | Modern |
Shape | Rectangle |
Description
This modern vanity base set belongs to the exquisite Zen design series. It features a rectangle shape. This vanity base set is designed to be installed as a floor mount vanity base set. It is constructed with plywood-melamine. This vanity base set comes with a melamine finish in Dawn Grey color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT PUTTY Strainer, Satin Brushed Nickel, 4-1/2" L (59-3142)
- JONES STEPHENS Sewer Box and Lid, 8" (S36008)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3109 06 10)
- VIEGA Viega ProPress union, 1/2" x 1/2" (79125)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19355)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19354)
- MADE-TO-ORDER 3 Door Cabinet (MA724726)
- American Imaginations Bathroom Cabinets