Shop All Bathroom Cabinets
American Imaginations
36" W, Vanity Base Set
Mfr # AI-18128
Zoro # G0788289
product price: $1,500.99
/ea
Free Shipping & Returns
$1,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 36
- Height 21
- Series Zen
- Weight 85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-18128
- Zoro # G0788289
- UPC # 627622181285
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 36 |
Height | 21 |
Depth | 17 |
Details
Material | Plywood-Melamine |
Item | Vanity Base Set |
Series | Zen |
Weight | 85 |
Color | Dawn Grey |
Finish | Melamine |
Shape | Rectangle |
No. of Bowls | 1 |
Installation Type | Floor Mount |
Style | Modern |
Description
This modern vanity base set belongs to the exquisite Zen design series. It features a rectangle shape. This vanity base set is designed to be installed as a floor mount vanity base set. It is constructed with plywood-melamine. This vanity base set comes with a melamine finish in Dawn Grey color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGER 18" Towel Bar in Satin Nickel (3002/SN)
- SPEAKMAN Neo 2.5 GPM Shower Wand PC (VS-3000)
- APOLLO EXPANSION PEX 1/2 in. x 500 ft. White PEX-A Pipe (EPPW50012)
- WOODFORD MANUFACTURING Outlet Brass Single-Check Vacuum Breaker (34HA-BR)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19354)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19355)
- KETCHAM 16" x 22" Residential Surface Mounted Polished Edge Medicine Cabinet (1622PE-SM)
- American Imaginations Bathroom Cabinets