Shop All Vanity Tops
American Imaginations
36" W, Stone Top
Mfr # AI-677
Zoro # G2050118
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Height 5.75
- Material Stone
- Weight 100
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-677
- Zoro # G2050118
- UPC # 627622006779
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 36 |
Height | 5.75 |
Depth | 18.25 |
Details
Material | Stone |
Weight | 100 |
Color | Beige |
Series | Shaker |
No. of Bowls | 1 |
Mounting Location | Center |
Top Thickness | 0.75 |
Installation Type | Countertop |
Shape | Rectangle |
Mounting Type | 3H4-in. |
Item | Stone Top |
Includes Faucet | No |
Style | Transitional |
Description
This transitional stone top belongs to the exquisite Shaker design series. It features a rectangle shape. This stone top is designed to be installed as a countertop stone top. It is constructed with stone. It is designed for a 3h4-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, 1-3/4", Brass, Compression (62PBH-4)
- LEGRIS Push-to-Connect, Threaded Swivel Male Elbow, 1/2 in Tube Size, Brass, Silver (3609 62 22)
- COLDER 1/2" Hose Barb Inline Coupling (HFCD16812)
- SLOAN Royal 611 Wb Ess Flush Valve (3918938)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-576)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49MF)
- LAVIVA VIVA Stone 36" Left Sink Matte White, Solid Surface Countertop (313SQ1HSS-36L-MW)
- JEFFREY ALEXANDER 60" Chocolate Chatham Vanity, Black Granite Vanity Top, undermount rectangle bowl (VKITCHA60SCHBGR)
- LAVIVA White Stripes Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WS)
- American Imaginations Vanity Tops