Shop All Vanity Tops
American Imaginations
36" W, Stone Top
Mfr # AI-579
Zoro # G2049978
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Height 5.75
- Finish Stone
- Material Stone
- Weight 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-579
- Zoro # G2049978
- UPC # 627622005796
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 36 |
Height | 5.75 |
Depth | 18.25 |
Details
Finish | Stone |
Material | Stone |
Weight | 100 |
Color | Bianca Carara |
Includes Faucet | No |
Mounting Location | Center |
Mounting Type | 1 Hole |
Shape | Rectangle |
Top Thickness | 0.75 |
Installation Type | Countertop |
Series | Elite |
Item | Stone Top |
No. of Bowls | 1 |
Style | Transitional |
Description
This transitional stone top belongs to the exquisite Elite design series. It features a rectangle shape. This stone top is designed to be installed as a countertop stone top. It is constructed with stone. This stone top comes with a stone finish in Bianca Carara color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2" Dia x 18" L 321 SS Flexible Metal Hose (GM050SHMU180)
- DIXON Cam and Groove Dust Plug AL, 2" (G200-DP-AL)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7160-08X50)
- WINGITS 12" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS12)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-576)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- FAUCETURE KVPB3622M38 36" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3622M38)
- LAVIVA VIVA Stone 36" Matte White, Solid Surface Countertop (313SQ1HSS-36-MW)
- CAHABA Vanity Top w/Ceramic Basins, 61 x 22 in (CAVT61DBBB)
- FAUCETURE KVPB3022M38 30" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3022M38)
- American Imaginations Vanity Tops