Shop All Vanity Tops
American Imaginations
36" W, Stone Top
Mfr # AI-17460
Zoro # G2050145
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Height 5.75
- Material Stone
- Weight 50
- Color Bianca Carara
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-17460
- Zoro # G2050145
- UPC # 627622174607
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 36 |
Height | 5.75 |
Depth | 18.25 |
Details
Material | Stone |
Weight | 50 |
Color | Bianca Carara |
Mounting Location | Center |
Shape | Rectangle |
No. of Bowls | 1 |
Includes Faucet | No |
Mounting Type | 3H4-in. |
Top Thickness | 0.75 |
Item | Stone Top |
Style | Modern |
Installation Type | Countertop |
Series | Shaker |
Description
This modern stone top belongs to the exquisite Shaker design series. It features a rectangle shape. This stone top is designed to be installed as a countertop stone top. It is constructed with stone. It is designed for a 3h4-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Butt Weld 304L SS Cap Sch 40 (4381015820)
- SPEAKMAN Wall Mounted, Exposed Shower, Rough Chrome Plated, Wall (S-1496-AF)
- LEGEND VALVE 3/4 x 3/8" NO LEAD HEX BUSHING (310-478NL)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-1/2" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-230)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-576)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- MSI Calacatta Nowy 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0001)
- PREMIER 31 in. x 22 in. Custom Vanity Top Sink in White Swirl (112002)
- LAVIVA VIVA Stone 72" Double Sink Matte White, Solid Surface Countertop (313SQ1HSS-72D-MW)
- KINGSTON BRASS 30 x 22 Carrara Marble Vanity Top with Oval Sink, Carrara White (KMS3022M38)
- American Imaginations Vanity Tops