Shop All Vanity Tops
American Imaginations
36" W, Stone Top
Mfr # AI-17450
Zoro # G2050949
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Height 5.75
- Material Stone
- Weight 50
- Color Bianca Carara
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-17450
- Zoro # G2050949
- UPC # 627622174508
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 36 |
Height | 5.75 |
Depth | 18.25 |
Details
Material | Stone |
Weight | 50 |
Color | Bianca Carara |
Series | Shaker |
No. of Bowls | 1 |
Top Thickness | 0.75 |
Mounting Location | Center |
Mounting Type | 1 Hole |
Includes Faucet | No |
Style | Modern |
Installation Type | Countertop |
Item | Stone Top |
Shape | Rectangle |
Description
This modern stone top belongs to the exquisite Shaker design series. It features a rectangle shape. This stone top is designed to be installed as a countertop stone top. It is constructed with stone. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Monterrey Handle Short Lever (051210-0020A)
- ZORO SELECT 1/2" FNPT 316 SS 45 Degree Elbow (604E111N012)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (8751080083)
- ELDON JAMES 3/4" Barbed 90 Degree Elbow PK 10 (L0-12WP)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-17434)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-576)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- AMERICAN IMAGINATIONS 23.75" W, Stone Top (AI-17448)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17445)
- AMERICAN IMAGINATIONS 19.75" W, Stone Top (AI-1640)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37MF)
- American Imaginations Vanity Tops