Shop All Vanity Tops
American Imaginations
36" W, Stone Top
Mfr # AI-17445
Zoro # G2049899
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Height 5.75
- Material Stone
- Weight 50
- Color Black Galaxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-17445
- Zoro # G2049899
- UPC # 627622174454
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 36 |
Height | 5.75 |
Depth | 18.25 |
Details
Material | Stone |
Weight | 50 |
Color | Black Galaxy |
Installation Type | Countertop |
No. of Bowls | 1 |
Mounting Location | Center |
Includes Faucet | No |
Style | Modern |
Series | Shaker |
Shape | Rectangle |
Top Thickness | 0.75 |
Mounting Type | 3H4-in. |
Item | Stone Top |
Description
This modern stone top belongs to the exquisite Shaker design series. It features a rectangle shape. This stone top is designed to be installed as a countertop stone top. It is constructed with stone. It is designed for a 3h4-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Sanitary Tee, Socket, 6 in Pipe Size (P400-060)
- RHEEM 208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-11)
- SANI-LAV Replacement Spout, 5" L, Chrome Plated (275SP)
- KOHLER Straight Spout Bathroom Faucet, (K-104S36-SANA-CP)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-576)
- ARSTAR INC. Arstar Charlotte Cultured Marble Vanity Top 31 in. W X 22 in. D Latte (U223111803C1-3)
- JEFFREY ALEXANDER 36" Grey Adler Vanity, Black Granite Vanity Top, undermount rectangle bowl (VKITADL36GRBGR)
- CAHABA Vanity Top w/Ceramic Basins, 61 x 22 in (CAVT61DBMF)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49BB)
- American Imaginations Vanity Tops