Shop All Vanity Tops
American Imaginations
36" W, Stone Top
Mfr # AI-17440
Zoro # G2050407
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Height 5.75
- Material Stone
- Weight 50
- Color Black Galaxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-17440
- Zoro # G2050407
- UPC # 627622174409
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 36 |
Height | 5.75 |
Depth | 18.25 |
Details
Material | Stone |
Weight | 50 |
Color | Black Galaxy |
Item | Stone Top |
Top Thickness | 0.75 |
Shape | Rectangle |
Mounting Type | 3H8-in. |
Series | Shaker |
Style | Modern |
Installation Type | Countertop |
Includes Faucet | No |
Mounting Location | Center |
No. of Bowls | 1 |
Description
This modern stone top belongs to the exquisite Shaker design series. It features a rectangle shape. This stone top is designed to be installed as a countertop stone top. It is constructed with stone. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Two-Handle Bathroom Faucet Matte Black (T6708BL)
- ARMACELL Insulation Sheet, Polyolefin, 36 in x 48 in, 1 in Wall, Black (6ZRFG3X4100)
- ZORO SELECT Brass Cross, FNPT, 1/4" Pipe Size (706102-04)
- MOEN One-Handle Pulldown Kitchen Faucet (7594C)
- AMERICAN IMAGINATIONS 23.75" W, Stone Top (AI-17448)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-576)
- AMERICAN IMAGINATIONS 14" W, Glass Top (AI-18122)
- AMERICAN IMAGINATIONS 23.75" W, Stone Top (AI-19359)
- AMERICAN IMAGINATIONS 19.75" W, Stone Top (AI-1640)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- MSI Calacatta Nowy 31"x22" Engineered Marble Vanity Top (ZOR-VANS-3122-0001)
- American Imaginations Vanity Tops