Shop All Vanity Tops
American Imaginations
36" W, Stone Top
Mfr # AI-17435
Zoro # G2048919
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Height 5.75
- Material Stone
- Weight 30
- Color Black Galaxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-17435
- Zoro # G2048919
- UPC # 627622174355
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 36 |
Height | 5.75 |
Depth | 18.25 |
Details
Material | Stone |
Weight | 30 |
Color | Black Galaxy |
Mounting Type | 1 Hole |
Series | Shaker |
Top Thickness | 0.75 |
Shape | Rectangle |
Mounting Location | Center |
Item | Stone Top |
Installation Type | Countertop |
No. of Bowls | 1 |
Style | Modern |
Includes Faucet | No |
Description
This modern stone top belongs to the exquisite Shaker design series. It features a rectangle shape. This stone top is designed to be installed as a countertop stone top. It is constructed with stone. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory/Kitchen, Tee (1PNU4)
- KOHLER 1199425 Hanger Bracket 1.25 (1199426-01-ABZ)
- SMITH-COOPER Ball Valve, 1", 304, FP 800, 2pcs (4373001050)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF275)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-576)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- LAVIVA White Carrara Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WC)
- JEFFREY ALEXANDER 30In. Black Percival Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITPER30BKBGR)
- LAVIVA White Carrara Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-WC)
- KINGSTON BRASS 36" X 22" Marble Vanity Top W/ Square Undermount Sink, Marble (KVPB3622M38SQ)
- American Imaginations Vanity Tops