Shop All Fluorescent Linear Lamps
American Imaginations
36 in. Daylight Cylindrical F30T12 Tube 30W
Mfr # AI-36928
Zoro # G010640835
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes F30T12 Tube
- For Use With Residential/Non-Residential
- Material Glass-Stainless Steel
- Weight 0.5 lbs
- Bulb Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36928
- Zoro # G010640835
- UPC # 627622369287
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Width | 36 in |
Max. Overall Bulb Length | 0.5 in |
Details
Includes | F30T12 Tube |
For Use With | Residential/Non-Residential |
Material | Glass-Stainless Steel |
Weight | 0.5 lbs |
Bulb Shape | Cylindrical |
Color | Daylight |
Finish | Glass |
Install Type | Ceiling Mount |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x f30t12 tube in daylight color. THE F20T12 TUBE IS CHARACTERIZED BY ITS DAY LIGHT EMISSION. THIS TYPE OF TUBE IS COMMONLY USED FOR LIGHTING APPLICATIONS WHERE A CRISP AND BRIGHT ILLUMINATION IS DESIRED. ITS COOL WHITE COLOR TEMPERATURE MAKES IT SUITABLE FOR ENVIRONMENTS WHERE A CLEAN AND REFRESHING LIGHTING EFFECT IS NEEDED This f30t12 tube features a cylindrical shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This f30t12 tube is made with glass-stainless steel. The primary color of this product is daylight and it comes with green hardware. 36-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 8 W, Tube, 2-Pin (G24d) (8PL-C/T/COR/26H-3CCT/MF10/P/20/1)
- FEIT ELECTRIC BR30 E26 Medium LED Floodlight Bulb Color Changing 65 Watt Equivalence 1 pk (BR30/65W/RGB)
- NEWHOUSE LIGHTING - OUTDOOR 48ft. Smart LED Outdoor String Lights, Smart Life App (SMSTRING15)
- FUSION PRODUCTS LTD. Post Cap Solar Light (25085)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37594)
- AMERICAN IMAGINATIONS 1181.1 in. Cylindrical Silver Armoured Cable 600V (AI-37602)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37621)
- AMERICAN IMAGINATIONS 200 AMP Cylindrical Black Entrance Cable in 600V (AI-37647)
- ILC Replacement for Sylvania 21623 replacement light bulb lamp (21623 SYLVANIA)
- ILC Replacement for Lighttech Ltc9w/g23 replacement light bulb lamp (LTC9W/G23 LIGHTTECH)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL865/ALTO 30PK)
- American Imaginations Fluorescent Linear Lamps