Shop All Fluorescent Linear Lamps
American Imaginations
36 in. Cool White Cylindrical F30T12 Tube 30W
Mfr # AI-36926
Zoro # G910640836
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Stainless Steel
- For Use With Residential/Non-Residential
- Weight 0.5 lbs
- Color Cool White
- Finish Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36926
- Zoro # G910640836
- UPC # 627622369263
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 36 in |
Details
Material | Glass-Stainless Steel |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Color | Cool White |
Finish | Glass |
Includes | F30T12 Tube |
Bulb Shape | Cylindrical |
Install Type | Ceiling Mount |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x f30t12 tube in cool white color. THE F20T12 TUBE IS CHARACTERIZED BY ITS COOL WHITE LIGHT EMISSION. THIS TYPE OF TUBE IS COMMONLY USED FOR LIGHTING APPLICATIONS WHERE A CRISP AND BRIGHT ILLUMINATION IS DESIRED. ITS COOL WHITE COLOR TEMPERATURE MAKES IT SUITABLE FOR ENVIRONMENTS WHERE A CLEAN AND REFRESHING LIGHTING EFFECT IS NEEDED This f30t12 tube features a cylindrical shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This f30t12 tube is made with glass-stainless steel. The primary color of this product is cool white and it comes with green hardware. 36-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY 44 W, T8, Recessed Double Contact (R17d) (F48T8/TL841/HO ALTO 25/1)
- WESTINGHOUSE Bulb Flood Outdoor LED 15W 120V PAR38 Blue E26 Medium Base, 6PK (3315120)
- ILC Replacement for Philips 620ps40p 120v replacement light bulb lamp (620PS40P 120V PHILIPS)
- ILC Replacement for Universal B232i277rh-a replacement light bulb lamp (B232I277RH-A UNIVERSAL)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37621)
- AMERICAN IMAGINATIONS 200 AMP Cylindrical Black Entrance Cable in 600V (AI-37647)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37594)
- AMERICAN IMAGINATIONS 1181.1 in. Cylindrical Silver Armoured Cable 600V (AI-37602)
- ILC Replacement For GE GENERAL ELECTRIC GE F72T8CW FLUORESCENT LINEAR 24PK (24PAK:WW-AWAW-7)
- ILC Replacement for CBS Scientific P-036 Replacement UV Bulb replacement light bulb lamp (P-036 REPLACEMENT UV BULB CBS SCIENTIFIC)
- SIGNIFY 14 W, T5, Miniature Bi-Pin (G5) (F14T5/830/ALTO 40pk)
- American Imaginations Fluorescent Linear Lamps