Shop All Fluorescent Linear Lamps
American Imaginations
36 in. Cool White Cylindrical F25T8 Tube 25W
Mfr # AI-36945
Zoro # G410640831
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Stainless Steel
- Includes F25T8 Tube
- For Use With Residential/Non-Residential
- Finish Glass
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36945
- Zoro # G410640831
- UPC # 627622369454
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Width | 36 in |
Max. Overall Bulb Length | 0.5 in |
Details
Material | Glass-Stainless Steel |
Includes | F25T8 Tube |
For Use With | Residential/Non-Residential |
Finish | Glass |
Weight | 0.5 lbs |
Bulb Shape | Cylindrical |
Color | Cool White |
Handle Type | Standard |
Install Type | Ceiling Mount |
Description
THIS PRODUCT INCLUDES: 1x f25t8 tube in cool white color. THE F25T8 TUBE EMITS A COOL WHITE LIGHT, MAKING IT SUITABLE FOR ENVIRONMENTS WHERE A CLEAN AND REFRESHING ILLUMINATION IS DESIRED. ITS COMPACT SIZE AND EFFICIENT DESIGN ARE PARTICULARLY ADVANTAGEOUS FOR SPACES WHERE SPACE IS LIMITED. THIS TYPE OF FLUORESCENT TUBE IS COMMONLY USED TO PROVIDE DISCREET YET EFFECTIVE LIGHTING SOLUTIONS. This f25t8 tube features a cylindrical shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This f25t8 tube is made with glass-stainless steel. The primary color of this product is cool white and it comes with stainless steel hardware. 36-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Bandit Usb Rechargeable Headlamp, Black (STL61702)
- ILC Replacement for Light Bulb / Lamp Qh1200t3/cl 144 replacement light bulb lamp (QH1200T3/CL 144 LIGHT BULB / LAMP)
- SATCO 3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11902)
- ILC Replacement for GE General Electric G.E 65r40/fl 130v replacement light bulb lamp (65R40/FL 130V GE GENERAL ELECTRIC G.E)
- AMERICAN IMAGINATIONS 200 AMP Cylindrical Black Entrance Cable in 600V (AI-37647)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37594)
- AMERICAN IMAGINATIONS 1181.1 in. Cylindrical Silver Armoured Cable 600V (AI-37602)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37621)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Light Bulb / Lamp F72T12/Cw/Ho/Cvg, 8PK (F72T12/CW/HO/CVG)
- SUNLITE F54T5/835/HO 4 Foot T5 Linear Fluorescent Lamp, 54W, 5000 Lumens, 3500K, Miniature G5 Bi-Pin, 12PK (30257-SU)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Sylvania F72T12/D/Ho, 15PK (F72T12/D/HO)
- American Imaginations Fluorescent Linear Lamps