Shop All Water Connectors
American Imaginations
36 in. Chrome Cylindrical Stainless Steel Water Supply Hose
Mfr # AI-37843
Zoro # G510504934
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Overall Width 0.5 in
- Length (In.) 36 in
- Finish Brushed
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37843
- Zoro # G510504934
- UPC # 627622378432
- Country of Origin Canada
- Category Water Connectors
Dimensions
Overall Width | 0.5 in |
Length (In.) | 36 in |
Details
Material of Construction | Stainless Steel |
Finish | Brushed |
Color | Chrome |
Bowl Shape | Cylindrical |
Includes | Water Supply Hose |
Description
THIS PRODUCT INCLUDES: 1x water supply hose in chrome color. A 36-INCH WATER SUPPLY HOSE, WITH A POLISHED CHROME FINISH, IS AVAILABLE FOR YOUR PLUMBING NEEDS. CRAFTED FROM ROBUST STAINLESS STEEL, THIS HOSE IS BUILT TO WITHSTAND THE TEST OF TIME. IT BOASTS A SIZE OF 0.5 INCHES AND FEATURES FEMALE IRON PIPE FIP CONNECTIONS ON BOTH ENDS, ENSURING EASY AND SECURE ATTACHMENT TO YOUR FIXTURES. THE 36-INCH LENGTH PROVIDES AMPLE FLEXIBILITY DURING INSTALLATION, AND ITS EXTERIOR IS REINFORCED WITH A BRAIDED STAINLESS STEEL LAYER FOR ADDED DURABILITY. THIS WATER SUPPLY HOSE OFFERS A DEPENDABLE SOLUTION FOR YOUR PLUMBING PROJECTS, COMBINING STYLE AND STRENGTH. This water supply hose features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This water supply hose is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 36-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Pop-Up Lavatry Drain Brs (PP820-77)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/4", PVC/FPM, Full Port, Threaded (TBH1025A0TV0000)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- LEGEND VALVE 1-1/2" GALVANIZED 90 ELBOW (352-007)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Faucet Supply Hose (AI-37814)
- AMERICAN IMAGINATIONS 12 in. Black Unique Pex Toilet Supply Tube (AI-37927)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37908)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37902)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37906)
- AMERICAN IMAGINATIONS 16 in. Chrome Stainless Steel Faucet Supply Hose (AI-37808)
- JONES STEPHENS BC Con, Flex, SS 3/8"x7/8", 12" ODxBC (S04217)
- American Imaginations Water Connectors